Buy more than* S$200* and get FREE SHIPPING

Garden Barrier 2, Cat Repellant

3.67 (3)
Body Dimensions (Width x Depth x Height) (mm)
97.5x96x233
Effective Area (m2)
100
Power Consumption (W)
0.3
Power (V)
6
Weight (g)
420
TRUSCO Part Number
351-5222
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GDX-2 37103071 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Protection of potatoes
5
From Japan
On 2017-03-27 21:01:03
Damage to cats and other animals has occurred, so I bought it. A cat also shows an attitude that you care about crossing the sensor. I think you are reacting to the sensor. I expect that the cat will disappear.
This review is about item#37103071.
Remove cats
1
From Japan
On 2015-11-26 14:47:17
It seems I got used to it in 3 days ... It did not become usable.
This review is about item#37103071.
A neighbor 's cat arrived in the garden and was in trouble because she was discharged, so it was set up so as not to get in the cat
5
From Japan
On 2015-08-28 16:05:02
Even though that cat had come so much, after a few days of installation, I did not see the cat. It seems that there is an effect.
This review is about item#37103071.

Related Products