Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bird Spikes

Purpose
Birds come flying and droppings to the places such in a plant, balcony railing.
Length (m)
0.51
Weight (g)
150
Height (mm)
(Barbs) 60
Color
Black
Width (mm)
110
TRUSCO Part Number
255-3503
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 T-PAS 37103114 19.99 SGD
In stock
ADD TO CART

Related Products