Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Fit eye (mm) Mesh Length (m) Color Weight (kg) Width (mm) Material TRUSCO Part Number Width (m) 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit eye (mm) Mesh Length (m) Color Weight (kg) Width (mm) Material TRUSCO Part Number Width (m) 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 16mm 50 Green 3 1000 Polyethylene 290-0645 - - - 1PC 1 GR-16-1050 37103157 -
Discontinued
[x]
- 16mm 20 Green 1.2 1000 Polyethylene 252-4406 - - - 1PC 1 GR-16-1020 37103132 45.99 SGD
In stock
- 16mm 50 Green 6 2000 Polyethylene 290-0696 - - - 1PC 1 GR-16-2050 37103193 -
Discontinued
[x]
16 16mm 50 Green 4.5 1500 Polyethylene 290-0670 - 3 0850 3-1593 1PC 1 GR-16-1550 37103175 159.99 SGD
In stock
16 - 20 - - - - - 2 - - 1roll 1 GR16 89192126 81.99 SGD
In stock
16 - 20 - - - - - 1.5 - - 1roll 1 GR16 89192117 73.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
As a dove removed net of hotel parking lot
5
From Japan
On 2018-03-29 15:23:42
It was exactly right for the size I needed and installation was no problem. Because there was explanation that it is strong and long lasting, I think that it can be used for a long without deterioration.
This review is about item#89191663.
Kodama watermelon birds (crows and pigeons) bought as a bargain.
5
From Japan
On 2017-07-18 21:26:04
Installation was also easy, since the end of this month will be the harvest time, you can understand the effect. I am happy that it is cheaper if possible.
This review is about item#37103132.
Anti-beast measures for agricultural crops
5
From Japan
On 2015-05-18 20:14:43
Although some things that are described as not deteriorating in light rays in other companies' products are degraded conspicuously after one summer, this is partly fixed at several tens of places with a pressure of about 20 kilos, and in a state where constant tension is applied Even though it is used throughout the year, it will last long enough to prevent degradation.
This review is about item#37103132.
To prevent the invasion of birds into plant facilities
4
From Japan
On 2015-04-25 11:45:38
The size of the mesh was also moderate, and it was just right size to use while cutting. We expect more weather resistance.
This review is about item#37103132.
Tomato cultivation
5
From Japan
On 2014-07-24 19:48:11
Rather than using it as a net for the bird 's okay, the tomato was in trouble seeing the damage of the squirrel. The net was 1.5 m wide and wide and it was perfect for a protective enclosure.
This review is about item#37103175.