Buy more than* S$200* and get FREE SHIPPING

Bird Spikes

5.00 (1)
Caution
A main body is heat expansive. So make a space when you line it.
Purpose
Prevention from pigeon droppings
Length (m)
0.6
Color
Green
Material
Polypropylene
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Body Dimensions (Vetical x Horizontal x Height mm) Quantitiy Weight (g) Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Body Dimensions (Vetical x Horizontal x Height mm) Quantitiy Weight (g) Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
355-4082 600x60x103 (Needle) thirty-six 95 (Pincushion) 100 60 1PC 1 1Type 37103281 29.99 SGD
In stock
355-4074 600x76x146 (Needle) 54 lines 160 (Hariyama) 142 76 1PC 1 2Type 37103236 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dodge Avoidance
5
From Japan
On 2015-04-01 14:01:19
I was able to adjust it according to the location so I was satisfied.
This review is about item#37103236.

Related Products