Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ER-1000 Personal PA System

Effective Distance (m)
80
Rated Output (W)
6
Weight (g)
480
Overall Length (mm)
222
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Maximum Output (W) Power Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Maximum Output (W) Power Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
336-5760 - This single 3x6 White [Waist belt] 1000 (wearing clothes) 1PC 1 ER-1000 37105275 339.99 SGD
In stock
444-3853 10 - - - 1pc 1 ER-1000BK 89597006 339.99 SGD
In stock
ADD TO CART

Related Products