Buy more than* S$200* and get FREE SHIPPING

Megaphone

2015 Trusco Published Pages
3 0646
2014 TRUSCO Published Page
3-0564
Strap Length (mm)
300
Effective Distance (m)
(Voice notification distance) about 315, (built-in sound notification distance) about 500
Caliber (mm)
210
Working Time
(Voice at the time) for about 20 hours / (at the time of siren) about 110min
Rated Output (W)
13
Maximum Output (W)
20
Power
Single 2x6 this
Standard
JEITA
Type
For emergency
Weight (g)
1100
Overall Length (mm)
333
TRUSCO Part Number
213-5621
Specification
With siren 
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-203 36794685 -
Discontinued
[x]
ADD TO CART

Related Products