Buy more than* S$200* and get FREE SHIPPING

Anti-Crime Mirror Magnet Type

4.00 (6)
Image Size (curve R)
120
Material (frame)
ABS resin
Material (mirror)
Glass
Dimensions (Width W x Height H) (mm)
148x240
Weight (kg)
0.28
TRUSCO Part Number
305-7071
Specification
Magnet type, for both indoor and outdoor use
Accessories
Supporting steel plate (w/adhesive tape)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SMG10 37105643 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Just installed.
5
From Japan
On 2017-09-27 18:52:03
The price was also cheap and very good. It seemed pretty good to see, it was good to buy.
This review is about item#37105643.
Entrance with garage
4
From Japan
On 2017-05-29 02:39:01
I think that it was better that the curved surface of the mirror was closer to a flat surface, but it was good because it is a magnet mounted.
This review is about item#37105643.
For parking lot
3
From Japan
On 2016-03-29 15:53:31
Since there is a stock of Yodokowu next to the parking lot, I attached it to the wall with a magnet. Magnetic force is also likely to be strong so it was good.
This review is about item#37105643.
As a garage mirror
5
From Japan
On 2015-06-01 23:29:56
There was an alley next to the block fence beside the garage of the house and a bicycle not decelerating there came coming in and it was being cooled and chilled. (Just praying to God that you will not come out anytime.) But thanks to this mirror, I became uneasy. The installation location is a pillar of the car port so the angle moves freely, so it's perfect. Considering from a sense of security I think that it is quite good shopping.
This review is about item#37105643.
Home parking lot
2
From Japan
On 2014-10-26 20:01:22
Magnet attachment was good, but it was a little too small. It seems that it was good for a slightly bigger type.
This review is about item#37105643.
Peripheral visual confirmation with vehicle entry
5
From Japan
On 2014-06-10 16:47:07
Since it is a magnetic stand, it can be fixed easily by mounting. At the time of positioning, if the direction of the lever fixing the ball is in explanation, it becomes smooth.
This review is about item#37105643.

Related Products