Buy more than* S$200* and get FREE SHIPPING

DG Corner Guard

4.00 (1)
Purpose
Corner guards for a post and a wall.
Length (m)
1
Color
Yellow
Weight (kg)
1.2
Thickness (mm)
16
Width (mm)
(One side of the inside dimension) 50
Material
Soft PVC (rubber part)
Type
Pasting type
TRUSCO Part Number
294-7501
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DGC 1000YFY 37106081 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Protect garage pillar
4
From Japan
On 2015-08-31 17:44:28
The truck rubs the corner of the garage pillar and the tile is partially damaged. Soft type guard is inexpensive, but its effect is small, but this product is hard type, strong visibility, strong adhesion and easy to install.
This review is about item#37106081.

Related Products