Buy more than* S$200* and get FREE SHIPPING

Plastic Tank for Kanpari

3.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
190x190x215
Capacity (L)
5
Weight (g)
300
TRUSCO Part Number
292-0867
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PT-1 37106282 28.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used to restrict access to parking lot
3
From Japan
On 2015-03-16 14:31:21
I knew the product name "Kanbari" for the first time. To the freshly signboards for outdoor use, I thought that it was easy to purchase if you would sell it as a set, in addition to selling separately in many cases when you need a weight so that it will not fly.
This review is about item#37106282.

Related Products