Buy more than* S$200* and get FREE SHIPPING

Plastic Sign Barricades, Plain

5.00 (3)
Dimensions (Width W x Depth D x Height H) (mm)
428x462x798
Weight (kg)
2.2
Material
Polypropylene
Specification
Folding type
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 292-0859 1PC 1 DKB-800 37106307 88.99 SGD
In stock
Green 292-0841 1PC 1 DKB-800 37106334 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Site work
5
From Japan
On 2017-01-19 17:04:16
It is light and easy to carry, so it is easy to carry around. I also ride a car.
This review is about item#37106307.
Used at sites with high traffic volume
5
From Japan
On 2015-06-15 09:36:45
Lightweight, easy to carry and convenient.
This review is about item#37106307.
Prohibited signboard
5
From Japan
On 2013-07-24 16:59:39
I thought that I just wanted to open it, but I have solid bone-like bones and I can expect to be able to withstand the wind as it can also be loaded with weight. Because it is outdoor use, I am looking for durability as to how much color and physical properties change with ultraviolet rays.
This review is about item#37106334.

Related Products