Buy more than* S$200* and get FREE SHIPPING

Cord Cover

2.50 (2)
Purpose
As hitting stoppers at the parking lot and for a truck.
Installation Method
Screws
Color
Black
Width (mm)
61
...see all
Product Options
ADD TO CART
Length (m) Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1.32 47 354-6233 1PC 1 KDSP-1010 37106352 42.89 SGD
In stock
0.45 - - 354-6250 1PC 1 KDSP-460 37106395 42.05 SGD
In stock
0.30 - - 354-6241 1PC 1 KDSP-310 37106377 14.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Parking Lot
2
From Japan
On 2016-06-13 12:05:49
But I also wrote other people. Anyway hard and mount is very. It was supported by drilling from the cover portion without opening the cover portion. Product, but it has been firm.
This review is about item#37106377.
Installed in a wall in the kitchen
3
From Japan
On 2016-01-08 09:28:12
In the story of the installed person, product was hard to open up is hard, is that of the. Since it seems to have open and doing warm with hot water, winter might to struggle. And it seems to have not closed after the body screws. It seems to have been useless in such hit in the lubricating oil of use and two-pound hammer. After all, a hole in the hole saw to the body front side, was screws fixed in the closed state. It is inexpensive strength of the product itself is also because it is high likely I would like to revenge during the warmer months.
This review is about item#37106352.

Related Products