Buy more than* S$200* and get FREE SHIPPING

Purpose
For the construction site at night.
Number of Using LED (Piece)
24
Power Consumption (W)
3.5
Power (V)
Single-phase 100
Length (m)
10
Weight (kg)
1.8
Material
Tube: Polyvinyl chloride (PVC)
TRUSCO Part Number
328-2040
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KC-100 37106431 64.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As security equipment for construction
5
From Japan
On 2017-05-18 19:10:21
It is inexpensive and can be used without problems, so the tubing is so soft that it is easy to store and seems to be weatherproof.
This review is about item#37106431.
Night safety measures
5
From Japan
On 2015-09-19 10:55:04
I was worried because it was cheaper than the rental item, but it was not a problem at all.
This review is about item#37106431.

Related Products