Buy more than* S$200* and get FREE SHIPPING

Curing material for H steel

Mass (g/sheet)
50
Dimensions (Width x Length) (mm)
55x1000
Length (m)
1
Color
Orange
Width (mm)
55
Type
Plug type
TRUSCO Part Number
355-4686
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 YH099 37106501 -
Discontinued
[x]
ADD TO CART

Related Products