Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Edge Cushion Tapes

4.29 (7)
Installation Method
Pasting type
Weight (g)
40
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Length (m) Thickness (mm) Width (mm) Adhesive Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Length (m) Thickness (mm) Width (mm) Adhesive Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 415-5246 2 4 50 Urethane series 4 2 Foamed polyethylene 50 1Roll 1 TEC-50B 48934925 7.99 SGD
Shipped after 2018-06-25
Yellow 415-5378 2 2 100 Urethane series 2 2 Foamed polyethylene 100 1Roll 1 TEC-100Y 48934916 12.99 SGD
Shipped after 2018-06-25
White 329-2304 - - - Urethane series 4 2 Polyethylene foam 50 1Roll 1 TEC-50W 37316465 7.99 SGD
Shipped after 2018-06-25
Black - 2 2 100 - - - - - 1Roll 1 TEC-100BK 48934864 13.99 SGD
Shipped after 2018-06-25
Black 329-2282 - - - Urethane series 4 2 Polyethylene foam 50 1Roll 1 TEC-50BK 37316456 7.99 SGD
Shipped after 2018-06-25
Yellow 415-5262 2 4 50 Urethane series 4 2 Foamed polyethylene 50 1Roll 1 TEC-50Y 48934952 7.99 SGD
Shipped after 2018-06-25
Gray 329-2291 - - - Urethane series 4 2 Polyethylene foam 50 1Roll 1 TEC-50GY 37316447 8.99 SGD
Shipped after 2018-06-25
Green 415-5254 2 4 50 Urethane series 4 2 Foamed polyethylene 50 1Roll 1 TEC-50GN 48934934 7.99 SGD
Shipped after 2018-06-25
White 415-5335 2 2 100 Urethane series 2 2 Foamed polyethylene 100 1Roll 1 TEC-100W 48934907 12.99 SGD
Shipped after 2018-06-25
Blue 415-5343 2 2 100 Urethane series 2 2 Foamed polyethylene 100 1Roll 1 TEC-100B 48934855 13.99 SGD
Shipped after 2018-06-25
Red 415-5351 2 - 100 Urethane series 2 2 Foamed polyethylene 100 1Roll 1 TEC-100R 48934891 12.99 SGD
Shipped after 2018-06-25
Red 415-5238 2 - 50 Urethane series 4 2 Foamed polyethylene 50 1Roll 1 TEC-50R 48934943 7.99 SGD
Shipped after 2018-06-25
Green 415-5360 2 - 100 Urethane series 2 2 Foamed polyethylene 100 1Roll 1 TEC-100GN 48934873 13.99 SGD
Shipped after 2018-06-25
Gray 415-5327 2 2 100 Urethane series 2 2 Foamed polyethylene 100 1Roll 1 TEC-100GY 48934882 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Cover of indoor handrail
5
From Japan
On 2017-06-17 15:54:06
It attached to both ends of the indoor handrail of the elderly, and made it as a cushion when hit.
This review is about item#48934925.
Protection of the truck bed truck
4
From Japan
On 2016-12-14 17:38:16
Selected by keyword such as weather resistance, easy to peel off adhesive. I stick it to the protection of the top of the pickup truck. Adhesion power is enough even if you use it in a car with blue sky parking. Since the product was pretty spongey finish, it seemed that there was not much strength. Actually, I bolted the exterior parts of the car across this cushion, but the cushion became messed with vibration (I had rubber cushions for many years). In my application, I am very happy that there is a stiff one that is close to the rubber type and there is a thing that can withstand the outdoor specifications.
This review is about item#37316456.
Sound stop of the lining of the door
5
From Japan
On 2016-12-03 13:47:32
I was looking for a sponge tape with a tape of the heat that I want. It is perfect
This review is about item#37316456.
Paste it on a place you do not want to hurt
5
From Japan
On 2016-10-01 17:54:05
Because I hurt the rear door and the bumper with the loading and unloading of cars, I protect this tape by stretching it.
This review is about item#37316456.
Cowl resonance prevention
4
From Japan
On 2016-03-22 14:50:40
Used to prevent cowling resonance. The resonance disappeared. The model is address V 125 S
This review is about item#48934864.
Impact protection
5
From Japan
On 2015-11-08 15:49:57
Even when cushioning is good or peeled off, no adhesive remains.
This review is about item#37316456.
It sticks from the front to the underside of the shelf board.
2
From Japan
On 2014-07-24 13:29:53
Since the width is wide, I tried to cut it to half the width at the beginning, but the adhesion area became narrower or almost peeled off. I applied the next as it was, but some peeled off. I want you to strengthen the adhesion strength a little more.
This review is about item#48934952.

Related Products