Buy more than* S$200* and get FREE SHIPPING

Stereoscopic Display Cover For Color Cones

5.00 (1)
Caution
Traffic cone is sold separately
Purpose
Stereoscopic Display Cover For Traffic Cones.
Period of Service (years)
2-3 years About
Display
Plain white
Dimensions (Vetical x Horizontal) (mm)
520x390
Weight (g)
135
Thickness (mm)
The (closed) 1
Material
Polypropylene (PP)
TRUSCO Part Number
337-8934
Compatible
70cm (cone size)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 3850050 37106824 18.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is a guide of the parking lot
5
From Japan
On 2015-07-13 15:01:11
Always thank you for your help! We are using it immediately. Since it is only one, we are considering whether to increase it in the future.
This review is about item#37106824.

Related Products