Buy more than* S$200* and get FREE SHIPPING

Traffic Cone Stabilizer

3.00 (2)
Purpose
Weight for red traffic cone.
Dimensions (Width W x Height H) (mm)
370x30
Inner Diameter (phi mm)
305
Weight (kg)
2
TRUSCO Part Number
273-5482
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CO-BE 37107061 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Parking Restrictions
3
From Japan
On 2017-06-28 17:42:31
It is true that the rubber smell is tight. To prevent peeing of walking dogs Will it become it?
This review is about item#37107061.
Used for corn
3
From Japan
On 2017-04-27 16:18:54
There is no problem for outdoor use, but the smell of rubber is hard.
This review is about item#37107061.

Related Products