Buy more than* S$200* and get FREE SHIPPING

Retractable Cone Bar

1.00 (1)
Purpose
In a construction site and in a parking lot.
Pipe Diameter (phi mm)
35
Weight (g)
480
Material
Pipe: ABS resin, polyethylene (PE), Tsuwa: Poti ethylene (PE) (inner diameter 85mm)
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 273-5466 1.3 to 2.0 Yellow / Black 1PC 1 SLB-YB 37107201 47.99 SGD
In stock
- 273-5474 1.3-2.0 Red/White 1PC 1 SLB-RW 37107217 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used for safety compartment during work
1
From Japan
On 2018-01-11 16:47:38
Since there is no mechanism to lock when shrinking, it stretches at the time of storage or transportation Bothersome. I was dissatisfied because I thought it could be locked.
This review is about item#37107201.

Related Products