Buy more than* S$200* and get FREE SHIPPING

Reflective Rubber Corner

5.00 (1)
Purpose
Danger marking in the parking lot and prevention of car scratches.
Adhesive
Acrylic
Base Material
EPDM rubber sponge, vinyl chloride (PVC)
Length (m)
1
...see all>
Product Options
ADD TO CART
Weight (g) Color Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 Yellow/Black - 200 329-2274 1Sheet 1 TSC-2001 37316517 16.99 SGD
Shipped after 2018-04-23
60 Yellow / Black 5 100 329-2266 1Sheet 1 TSC-1001 37316501 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Prevention of scrub accidents at parking lot
5
From Japan
On 2015-08-31 20:37:27
◇ In the past, we used natural rubber and reflective material for the cushion of the parking lot, but it is often weak because it is vulnerable to ultraviolet rays of direct sunlight, looks shabby and looks even worse at night. ◇ "Safety cushion" purchased this time is weather resistant, beautiful looking finish, high visibility at night, can eliminate all the drawbacks so far. ◇ I feel that goods are good, catalogs are easy to search on the Web, the price is reasonable, very easy to use.
This review is about item#37316501.

Related Products