Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Corner Guard Cushion

4.80 (5)
Purpose
Danger signs and protections in the factory, warehouse, and construction site etc. Danger signs in the parking lot, car scratch prevention.
Length (m)
1
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number Inner Diameter x Outside Diameter (phi mm) Weight (g) Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Inner Diameter x Outside Diameter (phi mm) Weight (g) Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 326-1352 18x38 60 Red/White - 1PC 1 RW-13 37108592 13.99 SGD
In stock
- 326-1361 49x69 100 Red/White - 1PC 1 RW-40 37108617 22.99 SGD
Shipped after 2018-06-21
- 326-1379 61x81 120 Red/White - 1PC 1 RW-50 37108635 1,079.99 SGD
Shipped after 2018-06-21
- 326-1336 49x69 100 Green/White - 1PC 1 GW-40 37107691 22.99 SGD
Shipped after 2018-06-21
Pasting type 326-2065 49x69 100 Yellow / Black 10 1PC 1 YB-40 37107612 24.99 SGD
In stock
Pasting type 326-1395 61x81 120 Yellow / Black 10 1PC 1 YB-50 37107716 32.99 SGD
In stock
Pasting type 326-1387 18x38 60 Yellow / Black 10 1PC 1 YB-13 37107734 13.99 SGD
In stock
- 326-1328 18x38 60 Green/White - 1PC 1 GW-13 37108556 13.99 SGD
In stock
- 326-1344 61x81 120 Green/White - 1PC 1 GW-50 37108574 32.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for steel brace (tie rod)
5
From Japan
On 2018-03-19 17:38:01
Although it is for pipes, it is applied to prevent collision against tie rod (including turnbuckle) by using caution indication and cushioning property. Since the release film of the adhesive tape on the cutting side is embossed, it is easy to peel off. On the contrary, it seems that there is a large amount of adhesive left on the release film side. Even if you can make some wrinkles, the workability of lamination becomes clean when you handle it from above. Since the resilience of the cushioning material is good, if it is temporary, it can be used enough only by fitting it into the object without pasting the cut side. Long-term weatherability is unevaluated.
This review is about item#37107734.
As a reminder to the handrail etc. that may cause contact
4
From Japan
On 2017-09-11 08:22:27
I think that it is conspicuous and good. It is easy to use as it can be freely cut.
This review is about item#37107734.
Telephone support wire protection
5
From Japan
On 2017-03-10 15:07:13
The support wire of the utility pole was hard to see and pedestrians could hit, so I bought it and installed it. I thought that installation was also very easy and it was good.
This review is about item#37107734.
Used for display to avoid contact accidents of factory lift
5
From Japan
On 2017-02-07 23:10:46
It is conspicuous and light, easy to install. If there are variations of length and thickness, will the range of use expand more ...
This review is about item#37107612.
With safety measures
5
From Japan
On 2014-06-10 17:42:24
I think that it is more convenient if there is another one size larger caliber.
This review is about item#37107716.

Related Products