Buy more than* S$200* and get FREE SHIPPING

LED Traffic Wand

2.50 (2)
Power
2 AA batteries 2 x (sold separately)
Color
Red
Specification
LED use
...see all>
Product Options
ADD TO CART
Purpose Width x Length (mm) Continuous Opreration Time Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Width x Length (mm) Continuous Opreration Time Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35x450 150 hours (with alkaline batteries) 120 296-0133 1PC 1 18722 37108373 30.99 SGD
In stock
Security For general site of work. 35x520 150 hours (using alkaline batteries) 240 296-0141 1PC 1 18723 37108391 29.99 SGD
In stock
Security For general site of work. 35x900 150 hours (using alkaline batteries) 240 296-0125 1PC 1 18720 37108355 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Traffic induction
1
From Japan
On 2017-11-08 18:49:13
One of the items I bought had cracks in the battery box. Although it was an unused item, it was not possible to exchange because things passed from delivery.
This review is about item#37108391.
When the vehicle breaks down
4
From Japan
On 2017-05-24 11:15:48
The acquaintance's car stopped because of the battery rise, I could not blink the hazard, I heard that it was serious during the passage of many cars. I have not used it yet, but I think that it is good to switch the way of blinking.
This review is about item#37108391.

Related Products