Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

No Parking Light

5.00 (2)
Display
No Parking
Dimensions (Width W x Depth D x Height H) (mm)
300x300x1000
Weight (g)
800
Color
Red / yellow / black
Material
Polyethylene (PE)
TRUSCO Part Number
171-3370
Specification
Water injection type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CH-KN 37108452 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Established in front of the company's electric pole power distribution board, prominent with prohibition of parking and prevention of collision
5
From Japan
On 2017-06-26 16:39:38
I think that it is quite good prominent, easy to carry and very good product.
This review is about item#37108452.
Building management
5
From Japan
On 2013-07-16 17:27:21
It is compact, but it will be fixed firmly when you put in water. It is perfect for a small contested mark.
This review is about item#37108452.

Related Products