Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Battery Operated LED Revolving Light, Nicoufo, Constantly Lit Type

2.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
8
Waterproof
IP55
Lighting Time
(Rotating) 400 hours (flashing)500 Hours
Materials (cover)
Acrylic resin
Power
Alkaline AA batteries x 2
Diameter (phi mm)
76
Weight (g)
152
Material (Body)
ABS resin
Height (mm)
75
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 356-1321 1PC 1 NU-AY 37108477 81.99 SGD
In stock
Red 356-1313 1PC 1 NU-AR 37108495 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Store street light
5
From Japan
On 2016-04-27 22:23:20
I really appreciate the battery type. Batteries also have more than a week!
This review is about item#37108495.
Attention to others while working
1
From Japan
On 2016-02-10 14:46:40
I ordered without knowing the size, but it was small enough to be surprised if it arrived. It can be used at night or in a warehouse, but it is inconspicuous in daytime outdoors and can not be used. I wanted to use it outdoors during the day, so it got into the storage.
This review is about item#37108495.
Call attention at the construction site
1
From Japan
On 2014-04-03 07:43:42
Because the product is smaller than I expected, it is unsuitable for use at the construction site.
This review is about item#37108477.

Related Products