Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Luminous Vest

Clothes Length (cm)
57
Width (cm)
106 to 130
Tape Width (mm)
70
Weight (g)
240
Material
Polyester
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 296-0150 1PC 1 18710GY 37109055 28.99 SGD
In stock
Yellow 296-0168 1PC 1 18710Y 37109073 28.99 SGD
In stock
ADD TO CART

Related Products