Buy more than* S$200* and get FREE SHIPPING

Vinyl KY Board A3 Paperx1 350x460

4.50 (2)
Display
Hazard prediction activity table
Installation Method
String with
Dimensions (Vetical x Horizontal) (mm)
350x460
Weight (g)
380
Type
Expression hanging string
TRUSCO Part Number
342-8206
Accessories
String
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 320-13A 37109825 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
On site KY
5
From Japan
On 2017-08-16 14:52:19
Replacing the paper is very convenient. The price is reasonable, durable than imagined and easy to carry.
This review is about item#37109825.
Posting KY at site and posting on board
4
From Japan
On 2016-11-01 14:30:38
It can be used without any inconvenience. After ordering, it is better to deliver it immediately.
This review is about item#37109825.

Related Products