Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rainproof Board KY

Dimensions (Vetical x Horizontal) (mm)
350x470
Weight (g)
580
Material
Soft vinyl (cardboard core case)
Type
Suspended image string, magnet type
TRUSCO Part Number
342-8214
Specification
Rainproof, Outdoor
Accessories
(A3 size), one string with pine hazard prediction activity table paper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 320-27B 37110141 39.99 SGD
In stock
ADD TO CART

Related Products