Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One Touch Attachment Frame

4.60 (10)
Dimensions (Vetical x Horizontal) (mm)
450x600
Weight (g)
177
Material
Tarpaulin
...see all>
Product Options
ADD TO CART
Installation Method TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Method TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back side hook and loop fastener tape 253-2727 1Sheet 1 342-52 37111435 12.99 SGD
In stock
Double-sided table magic tape shows 253-0431 1Sheet 1 342-70 37111471 15.99 SGD
In stock
Back side hook and loop fastener tape 253-2719 1Sheet 1 342-51 37111453 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Prevent entry into temporary areas when unattended.
5
From Japan
On 2016-09-29 23:22:29
We are hypothesizing temporary plaza Kabuki audience seats with a capacity of about 300 people with bamboo dome. Interests Interestingly half of the outsiders do not get hurt, for once, we have compartmentalized by trallopes, but by attaching this sign, we managed to clarify the posture of management. The product is solid for price and it seems that it is durable. I just worry about being removed because it can be easily removed with a Velcro tape.
This review is about item#37110184.
On site work, measures to restrict entry
4
From Japan
On 2016-08-25 17:03:04
I made it in Hiragana notation for children to recognize them easily. I chose it for ease of installation and ease of removal / restoration. It was good.
This review is about item#37110184.
Parking Lot
4
From Japan
On 2016-05-30 07:49:32
Attached to the rope when not using the parking lot, it is being warned. Although there is aged deterioration, it has so much.
This review is about item#37110184.
To prevent mischief of primary school student
5
From Japan
On 2015-11-27 15:23:53
very good!
This review is about item#37110166.
Dangerous place
5
From Japan
On 2015-11-17 17:21:58
It can be used cheaply and safely.
This review is about item#37110184.
Prohibition of entering building owned by company
5
From Japan
On 2015-08-17 17:11:22
I think that it is very convenient that the method of attaching by winding with Velcro tape is very convenient. It was just right for size as well.
This review is about item#37110306.
Construction work
5
From Japan
On 2015-03-12 14:38:46
The size is reasonable. It is easy to see and understand.
This review is about item#37110184.
Safety management of construction
5
From Japan
On 2014-11-17 17:47:00
Although it is an impression of short-term use, firm making and design is also a good product.
This review is about item#37110184.
Used to evacuate safety awareness on temporary scaffolding
4
From Japan
On 2014-06-17 08:59:32
It was an easy-to-understand display, and the price was also attractive.
This review is about item#37110184.
Installation on the scaffolding
4
From Japan
On 2014-05-16 17:50:35
You can check clearly and I think that the size is also good I would like to order again if it is dirty
This review is about item#37110227.

Related Products