Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sign Flag, Eyelet Type

5.00 (2)
Hole Diameter (mm)
9
Compatibles Rope Diameter (mm)
9
...see all>
Product Options
ADD TO CART
Material Type TRUSCO Part Number Mass (g/sheet) Display Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type TRUSCO Part Number Mass (g/sheet) Display Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
[Flag] PVC (PCC), [eyelets] aluminum - 351-4340 - No Parking 240x290 1Bag(3Sheet) 1 AF-1212 37110622 12.99 SGD
Shipped after 2018-06-22
[Flag] PVC (PCC), [eyelet] aluminum Eyelet type 351-4404 12 Overhead note 240x290 1Bag(3Sheet) 1 AF-1227 37110683 9.99 SGD
In stock
[Flag] PVC (PCC), [eyelet] aluminum Eyelet type 351-4382 12 Danger 240x290 1Bag(3Sheet) 1 AF-1225 37110525 9.99 SGD
In stock
[Flag] PVC (PCC), [eyelet] aluminum Eyelet type 351-4366 12 Tiger pattern 240x290 1Bag(3Sheet) 1 AF-1214 37110561 9.99 SGD
In stock
[Flag] PVC (PCC), [eyelets] aluminum - 351-4358 - Bicycle parking ban 240x290 1Bag(3Sheet) 1 AF-1213 37110647 10.99 SGD
Shipped after 2018-06-22
[Flag] PVC (PCC), [eyelets] aluminum - 351-4501 31.3 Dangerous 300x300 1Bag(3Sheet) 1 AF-2225 37110543 12.99 SGD
In stock
[Flag] PVC (PCC), [eyelets] aluminum - 351-4391 - Traffic stop 240x290 1Bag(3Sheet) 1 AF-1226 37110665 12.99 SGD
Shipped after 2018-06-20
[Flag] PVC (PCC), [eyelets] aluminum - 351-4323 - Off-limits 240x290 1Bag(3Sheet) 1 AF-1210 37110701 9.99 SGD
In stock
[Flag] PVC (PCC), [eyelets] aluminum - 351-4374 - Under construction 240x290 1Bag(3Sheet) 1 AF-1220 37110586 9.99 SGD
In stock
[Flag] PVC (PCC), [eyelets] aluminum - 351-4510 31.3 Off-limits 300x300 1Bag(3Sheet) 1 AF-2228 37110726 12.99 SGD
Shipped after 2018-06-22
[Flag] PVC (PCC), [eyelet] aluminum Eyelet type 351-4331 12 Note 240x290 1Bag(3Sheet) 1 AF-1211 37110604 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Call attention at the construction site
5
From Japan
On 2018-04-17 16:37:17
Hatome is also firm and easy to use. It was an order for roughly 100 sheets, but it was shipped the next day.
This review is about item#37110525.
Preventing fall from the temporary road, ensuring safety
5
From Japan
On 2015-11-24 16:37:22
I attached a string and fixed it to the rope. Safety measures can be taken in this way and construction results are improved.
This review is about item#37110525.

Related Products