NoteBuy more than* S$200* and get FREE SHIPPING

Acrylic Board, Transparent

Heat Distortion Temperature (dgree c)
87 to 100
Installation Method
Taped or screwed
Specific Gravity
1.2
Dimensions (Vetical x Horizontal) (mm)
650x1100
Attachment Hole
No hole (free processing)
Color
Clear
Weight (kg)
1.8
Thickness (mm)
2
Width (mm)
650
Length (mm)
1100
TRUSCO Part Number
001-4681
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 A000-2L 37111575 51.27 SGD
Shipped after 2016-12-12

Related Products