Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lights Up And Catches

4.86 (7)
Purpose
Hang-on-wall storage of mops and brooms.
Maximum Working Load (kg)
2
Dimensions (Width W x Depth D x Height H) (mm)
55x35x50
Weight (g)
40
Dimension (mm)
(equipment size) 13-32
Type
For single hang
TRUSCO Part Number
004-6221
Specification
Adhesive tape, all screw stopper type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KMC-13 37111812 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Cleaning tool fixed storage
4
From Japan
On 2018-03-16 09:29:33
It is handy to install easily. I also want brackets made of stainless steel.
This review is about item#37111812.
Temporary fixation of small diameter piping etc
5
From Japan
On 2016-07-16 05:48:14
I am satisfied with the price as well as the size.
This review is about item#37111812.
Tractor rotary cleaning tool
5
From Japan
On 2015-05-22 22:17:09
Without the influence of tractor vibration, I catch it with the name as the product name. It is easy to remove.
This review is about item#37111812.
To store the mop
5
From Japan
On 2014-08-24 14:15:41
Since hook-like objects attached to the mop's head can be taken out while using it, long-term use of the mop became possible by being able to store by the handle of the mop. Installation was attached to unnecessary board with attached screw fastener so it took a few minutes without any trouble. If it is this amount, it does not seem to be a problem even if you replace regularly.
This review is about item#37111812.
Broom storage
5
From Japan
On 2014-06-19 13:14:46
I do not leave it solidly. Retention performance is excellent, but it can be easily removed. There is also no hanging when hanging with a string and it is very good.
This review is about item#37111812.
Fixing mop for cleaning
5
From Japan
On 2014-02-14 14:52:16
Although it can fix firmly, it is very convenient when you can remove it easily. Just because the main body is attached with double sided tape, I am worried whether it will come off.
This review is about item#37111812.
Storage of horn in factory
5
From Japan
On 2013-03-08 11:41:39
It is a very useful item. Installation and removal are easy.
This review is about item#37111812.

Related Products