Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Luminous Sheet

4.50 (2)
Display
Plain
Installation Method
Pasting type (seal)
Adhesive
Acrylic
Dimensions (Vetical x Horizontal) (mm)
100 x 64.70 x 32
Base Material
Acrylic resin, vinyl chloride-based resin
Weight (g)
5
TRUSCO Part Number
001-9534
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2Sheet) 1 LM-008 37165195 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For watch dial for remodeling
4
From Japan
On 2016-08-03 05:42:11
Products that claim high brightness have other α-FLASH, but there is 0.2 mm thickness for this product versus 0.5 mm thick, versatility is high. Although it is sustainable, it is somewhat darker than α-FLASH.
This review is about item#37165195.
For checking the location of car interior switch of my car
5
From Japan
On 2015-10-10 11:39:58
The function to store very much is excellent. Easier location check at night. I am very satisfied.
This review is about item#37165195.

Related Products