Buy more than* S$200* and get FREE SHIPPING

Anti-Crime Sticker

4.25 (4)
Display
Security cameras in operation
Dimensions (Width x Length) (mm)
100x80
Weight (g)
7
Thickness (mm)
0.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 RE801-2 37112205 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Entrance display
5
From Japan
On 2017-12-12 23:57:20
It seems that it stands well and also has a crime prevention effect. Can I use it with a security camera?
This review is about item#37112205.
Crime prevention
4
From Japan
On 2017-04-29 16:10:55
It is a neat product. There seems to be crime prevention effect. The design of the camera is one step now.
This review is about item#37112205.
I used it on the premises
3
From Japan
On 2016-10-07 05:20:59
I would like to purchase again if there is a type of size.
This review is about item#37112205.
Crime prevention measures
5
From Japan
On 2014-09-16 13:31:29
It can also be used without any problem by reflecting firmly on the light
This review is about item#37112205.

Related Products