Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hazard Prediction Activities Board, Rainproof

4.75 (4)
Display
Hazard prediction activity table
Installation Method
Back magnet
Material
ABS resin
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Weight (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Weight (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
333x254 250 - 306-0721 1Sheet 1 320-38 37112503 20.99 SGD
In stock
331x463 500 Magnetic 305-6066 1Sheet 1 320-36A 37112467 27.99 SGD
In stock
247x335 250 Magnetic 305-6058 1Sheet 1 320-34A 37112485 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used before each work of the trader at the repair construction site.
5
From Japan
On 2017-11-09 16:55:02
Since the magnet is attached to the back side, it sticks to the wall of the temporary house and uses it. Also useful because it can be used on rainy days. Because I have been blown off by strong winds if I want to say, I think that it is the best if the magnetic force is stronger a little more.
This review is about item#37112485.
Morning meeting
4
From Japan
On 2017-07-01 08:02:35
This time, I bought a rainproof board for dirt prevention. I like it because it is easy to clean.
This review is about item#37112467.
Posting KY
5
From Japan
On 2016-05-07 16:42:55
This is my 3rd purchase, but it is very handy. It is very convenient because it has a magnet on the back and it will be easy to install anywhere.
This review is about item#37112485.
Installation of KY entry table
5
From Japan
On 2014-03-05 08:27:26
When opening the transparent lid on the surface, the KY paper that I put in will fall. I am self-refurbished because it is slightly inconvenient
This review is about item#37112467.

Related Products