Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Load Sign

4.80 (5)
Specification
Pasting type
...see all>
Product Options
ADD TO CART
Material Display Installation Method Dimensions (Vetical x Horizontal) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Display Installation Method Dimensions (Vetical x Horizontal) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum Finger and calling Aluminum sticker 240x300 48 305-6511 1Sheet 1 819-17 37113203 18.99 SGD
In stock
- Foot type, white Aluminum sticker 190 30 305-6571 1Sheet 1 819-91 37113221 17.99 SGD
In stock
Aluminum Foot type black Aluminum sticker 190 25 305-6562 1Sheet 1 819-90 37113212 17.99 SGD
In stock
Aluminum Check left and right Aluminum sticker 80x450 25 305-6554 1Sheet 1 819-83 37113185 20.99 SGD
In stock
Synthetic rubber Stop Pressure-sensitive adhesive sheet 150x1000 250 305-6538 1Sheet 1 819-20 37113264 42.99 SGD
In stock
Synthetic rubber Pause Pressure-sensitive adhesive sheet 150x1000 250 305-6546 1Sheet 1 819-21 37113255 42.99 SGD
In stock
- Hand-Stop Aluminum sticker 240x300 48 322-6654 1Sheet 1 819-02 37113246 19.99 SGD
In stock
- Foot Stop Aluminum sticker 240x300 48 322-6662 1Sheet 1 819-03 37113167 18.99 SGD
In stock
- Check left and right Aluminum sticker 240x300 48 305-6520 1Sheet 1 819-19 37113194 19.99 SGD
In stock
- Pedestrian passage Aluminum sticker 240x300 48 305-6503 1Sheet 1 819-15 37113237 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
In the walking zone
5
From Japan
On 2018-01-16 16:40:58
We are trying to ensure safety by isolating the walking cars on the premises. Very pretty, I like it because it is hard to peel.
This review is about item#37113237.
Paste on the premises road
5
From Japan
On 2016-07-08 11:41:15
Although it is affixed to the dangerous place of the on-premises road, it is conspicuous well without peeling more than I thought.
Children popping out
5
From Japan
On 2014-06-18 11:22:00
The sign is very vivid and very noticeable even from far away. Although sticking is easy, it gets firmly on the road surface (concrete and asphalt of side groove). There is no peeling even if it rains. The price is also cheap and I ordered it additionally not only at home, but also in front of my parents who will go play with children. The children themselves also surely watch attention to signs that are conspicuous certainly have stopped. Even though I say it, I think that this is very effective because there are many children who jump out of the way.
This review is about item#37113167.
Paste on asphalt in condominium premises
4
From Japan
On 2014-05-27 09:03:21
The price is easy, but I am satisfied because the quality was better than I imagined.
This review is about item#37113167.
As a mark of the position to align the slippers of the tiled toilet
5
From Japan
On 2014-04-20 10:21:53
I used it to show the location of putting slippers in the elementary school toilet. I have tried paint, stickers and so on with tiled toilet so far, but I did not go as I thought. This product works better than any of the previous methods when using it for about half a year. Although it was half-trusting that it would be peeling off quickly, it was able to be used without being peeled off during the scrubbing almost every day by scrubbing with a brush or the like. I thought that it was used on a road and thought about purchasing, but the satisfaction level is high. Many teachers have been struggling to mark the position to put the slippers, but for now it's about half a year to solve problems. I am grateful. Although the price is expensive, I feel that it is worth purchasing when thinking about durability etc. However, I am worried about whether I will have it in the coming years or it will become very difficult at the time of injury, but I am very happy at the present moment.
This review is about item#37113221.

Related Products