Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disposable Flexible Duct

5.00 (1)
Caution
* Mounting to HJF-300 is allowed., * Mounting to HJF-300 is allowed.
2015 Trusco Published Pages
4 2400
2014 TRUSCO Published Page
3-0768
Fabric Thickness (mm)
0.028
Maximum Diameter of Conpatible Duct (phi mm)
320
Duct Diameter (phi mm)
330
Length (m)
5
Weight (kg)
2.0
TRUSCO Part Number
352-7115
Specification
With rope for blower main unit mounting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFD-320D 37316562 159.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ventilation work
5
From Japan
On 2014-12-03 00:32:55
It is light so easy to handle. Although it is cost effective to use easily with "disposable", it is reasonable durable (truly it can be torn when caught on a crap or the like). Because it is transparent vinyl, it seems possible to use like an object.
This review is about item#37316562.

Related Products