Buy more than* S$200* and get FREE SHIPPING

IRIS Plastic Tank Box

3.67 (3)
Dimensions (Width W x Depth D x Height H) (mm)
360x450x596
Capacity (L)
35
usable inner dimension
298x365x510
Weight (kg)
1.52
TRUSCO Part Number
351-4226
Compatible
20Lx1 or commercial plastic tank
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AB-360GR 37114086 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
To put on the veranda
1
From Japan
On 2017-12-15 13:49:24
To put 18L poly, the width is a bit bigger and if you slim a bit more, I think we can use it Because this product was the only height that can be stored with the pump attached, I did this. When I arrived and tried out from the box, the part to be clamped to the main body of the part to stop one of the two lids was missing in one place. Since I can use it and send it back troublesome it is used as it is It is regrettable though it should have been understood immediately if it inspected before shipment.
This review is about item#37114086.
For 18-liter kerosene can storage
5
From Japan
On 2017-11-27 18:01:53
Usually, kerosene cans are put in the outside store, but only one can is kept in the house (upstairs rising stile) for replenishment. In the store of DIY, there was no size of only one can only for the apartment veranda with 2 kerosene cans. This is perfect size, clean in appearance, with the battery type lubrication equipment attached to the kerosene can, it does not get in the way.
This review is about item#37114086.
Petroleum poly tank
5
From Japan
On 2015-09-25 15:10:32
It is the purchase of the second one. Since the place where it is placed is outdoors where the morning sun hits, the transparent top cover became porosol and it collapsed! (◎ _ ◎;) Since I used it indoors before, I did not have to worry, but when putting it outdoors it may be better to examine the location (^ o ^) I have put it outdoors for only 5 years It is no use for me because it is because it is ... It is what I purchased to keep the electric lubrication pump attached to the petroleum poly tank. About 6 years there was no trouble other than the top cover.
This review is about item#37114086.

Related Products