Buy more than* S$200* and get FREE SHIPPING

Fire Extinguisher Box

4.67 (3)
Dimensions (Width W x Depth D x Height H) (mm)
460x170x600
Plate Thickness (mm)
0.6
Weight (kg)
5.2
TRUSCO Part Number
310-6322
Compatible
10-inch two
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NB-102 37114813 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Preservation of fire extinguishers
5
From Japan
On 2015-10-29 17:34:29
I enter two extinguishers with plenty of room. There is also a maker difference in monotaro but it was reasonably cheap! It is enough here (^ - ^) /
This review is about item#37114813.
For storing fire extinguishers that are always in the refueling tank
5
From Japan
On 2014-06-16 13:18:12
The old storage box will be replaced due to deterioration and I found it with Monotaro if I was looking for it on the net. Fire extinguisher was able to store 3 pieces although it was for 2 for size of 10 type. I am glad I could buy it with a solid structure With this, the inspection of the fire department is all right. It was quick to arrange conscientious prices and shipping. It was good to order this time.
This review is about item#37114813.
It is used to store fire extinguishers.
4
From Japan
On 2014-03-20 19:07:29
① I do not think we need a hole behind. ② As the corner seems to be sharp, please soften the corner a little more.
This review is about item#37114813.