Buy more than* S$200* and get FREE SHIPPING

Fire Extinguisher Storage Box

3.62 (8)
Dimensions (Width x Depth x Height) (cm)
280x210x750
Dimensions (Width W x Depth D x Height H) (mm)
280x210x750
Plate Thickness (mm)
0.6
Weight (kg)
4.6
TRUSCO Part Number
310-6331
Compatible
20-inch single
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NB-201 37114831 91.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Fire extinguishing equipment in the factory
2
From Japan
On 2017-06-20 13:02:20
There was a screw breakage, paint peeling, and dent at the time of delivery. There are no injuries in packaging, I think that it arrived at the stage before shipment. I would like you to further improve the inspection at the time of shipment as it is written as such in the reviews of other people. However, I was able to correspond quickly to returned / exchanged, so it was a great help.
This review is about item#37114831.
Gastrointestinal cases
1
From Japan
On 2016-05-10 08:44:30
Three pieces were purchased, but the packing condition was very bad, after packing with thin vinyl, it was packed with thin cardboard and shipped, so everything is dented, paint peeling or deformed on arrival. When I tried to call a claim to a monotaro, all three were sent with a new article, but the packing condition has not been improved. Sure thing one is damaged and reclaims. Packing with air packing was added at the time of the third shipment and it was improved and there was no breakage. To begin with, it is almost impossible for us to predict that such thin iron plate products are almost crushed or dented almost certainly at the time of shipment, it can be thought only as "negligent packaging". I felt very bad as I had to call complaints twice. Unless the packaging method is improved, we do not recommend buying this product as it seems that damage at the time of transportation can not be denied.
This review is about item#37114831.
Fire extinguisher installation
5
From Japan
On 2015-12-21 18:01:56
A little big thing, even if there is also a smaller cheaper resin made also, this time good
This review is about item#37114831.
The storage box currently in use has deteriorated and replaced.
4
From Japan
On 2015-10-04 22:28:36
It was good that similar items could be purchased at affordable prices.
This review is about item#37114831.
Storage of fire extinguishers
2
From Japan
On 2015-02-27 12:19:59
Packaging is easy, so it will dent during transport. There was a dent on the back side this time as well. I did not mind it because it is an invisible place, but I think that you should be careful.
This review is about item#37114856.
Replace for duty to place beside dangerous goods
5
From Japan
On 2014-06-13 18:16:08
It was a very good one.
This review is about item#37114831.
Used to store fire extinguishers
5
From Japan
On 2014-05-01 10:32:57
It was disappointing that we had to open with a drill again because there were few screw holes on the back (there are only 4 places) because it is a type with a wall hanging 2 pieces.
This review is about item#37114856.
Mounting an apartment
5
From Japan
On 2013-11-29 13:25:58
As of now, we are installing together for painting outer wall. Improvement point, please attach 4 screws when installing.
This review is about item#37114831.