Buy more than* S$200* and get FREE SHIPPING

Fire Extinguishing Sign

Display
Fire extinguisher (luminous type)
Installation Method
Sticker
Dimensions (Vetical x Horizontal) (mm)
240x80
Weight (g)
10
Character Contents
Fire extinguisher
Dimension (mm)
240x80
Material
Phosphorescent sticker
Type
Pasting type
TRUSCO Part Number
334-0392
Specification
Stickers
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 825-39 37114935 8.16 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products