Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fire Extinguisher Sign

3.00 (1)
Installation Method
Screws
Dimensions (Vetical x Horizontal) (mm)
300x225
Weight (g)
220
Material
PET resin
...see all>
Product Options
ADD TO CART
Display Attachment Hole TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display Attachment Hole TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fire hydrant (both sides) - 330-6551 Double-sided display, mounting hole x3 1Sheet 1 826-42 37115714 17.99 SGD
In stock
Fire extinguisher (both sides) Three places hole 330-6542 Two sided display 1Sheet 1 826-40 37115696 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a display when installing a fire extinguisher
3
From Japan
On 2018-03-08 09:49:18
Since it is less likely to break if there are left and right steady rest (at the top as it is optional) at the top, please consider.
This review is about item#37115696.

Related Products