Buy more than* S$200* and get FREE SHIPPING

Small Fireproof Safe

4.00 (2)
Lock
Cylinder lock
Specification
UL standard acceptance product, fire proof test: 30min pass
...see all>
Product Options
ADD TO CART
usable inner dimension Capacity (L) Weight (kg) TRUSCO Part Number Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
usable inner dimension Capacity (L) Weight (kg) TRUSCO Part Number Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
305x197x95 5.7 6.7 500-7267 362x279x156 1PC 1 1100 37115836 -
Discontinued
[x]
330x219x97 7.0 - 500-7275 387x308x159 1PC 1 1160 37115854 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Preservation of important documents
3
From Japan
On 2017-04-03 13:32:10
There is no problem in function. The color tone is difficult to understand. (I thought it was pure white, but it was slightly gray)
This review is about item#37115854.
Keep cash and passbook
5
From Japan
On 2015-12-09 15:39:32
I bought it for my own home. The size is also moderate and it does not choose the storage place. Although it has a weight that it was made to be a little more than a size, it is a very easy-to-use item.
This review is about item#37115854.

Related Products