NoteBuy more than* S$200* and get FREE SHIPPING

Safety furniture fall prevention rod

Compatible Dimensions (mm)
500 to 800
Body Dimensions (Width x Depth x Height) (mm)
78 x 215 x 500 - 800
Dimensions (Width W x Depth D x Height H) (mm)
215x78x500 - 800
Weight (g/pc)
560
Withstand Load (kg)
About 140
Weight (g)
1120 (2 pcs.)
Size
ML
Color
White
Material
PVC-coated steel pipe, ABS resin, polyethylene foam
TRUSCO Part Number
310-5881
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 KTB-50 37116292 28.78 SGD
In stock

Related Products