Buy more than* S$200* and get FREE SHIPPING

Sandbag

3.67 (3)
Mass (g/sheet)
40
Dimensions (Vetical x Horizontal) (mm)
620x480
Specification
With squeezing rope
...see all
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
351-4994 1Pack(10SheetSet) 1 D10 37165247 10.63 SGD
Shipped after 2017-05-29
336-5778 1Pack(200Sheet) 1 SPD4862200 37116651 199.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For disaster prevention
3
From Japan
On 2014-10-22 15:54:28
I grasp it if I hold the bag material weakly or strongly. Eyes are coarse so it will leak if it is fine sand. Although durability is unknown, it may be price equivalent? The price is the same as for the home center.
This review is about item#37165247.
Used as a glass bag
4
From Japan
On 2014-10-21 08:21:37
Because it is strong, I use it as a burd removed bag. (Because it is useless because it is broken with things dedicated to other glass bags). It is easy to use because it also has a string. However, it will be full soon, so if you have something a bit bigger then I'm happy.
This review is about item#37116651.
Cleaning and storage of clamps
4
From Japan
On 2014-09-01 10:01:29
Although we used inexpensive types until now or sold them to our customers, we have purchased this item this time at customer's request. We confirmed the situation we used for a while, and we are considering whether to use this type in the future.
This review is about item#37165247.

Related Products