Buy more than* S$200* and get FREE SHIPPING

Emergency thermal insulation aluminum sheet, thick type silver

4.00 (1)
Size (mm)
1400x1000
Weight (g)
120
Thickness (mm)
0.5
TRUSCO Part Number
353-0060
Specification
With Pouch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JTH-1419-SL 37116956 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Climbing
4
From Japan
On 2016-02-28 09:55:59
I had used nasa's products until now, but it was damaged, so it was expensive and I tried it as a product of monotaro. I wanted to buy a thin hand because it was thicker than I thought it would be bulky.
This review is about item#37116956.

Related Products