Buy more than* S$200* and get FREE SHIPPING

Sensor lights

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
About 5 seconds to 15 minitues
Electric Wire Specification
VCT0.75
Detection Range
Level 6m 110 degree
Color Temperature (K)
2900
Electric Wire Specification-Number of Cores
2
Cord Length (m)
5
Power
AC100V
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Total Luminous Flux (Lm) Weight (kg) TRUSCO Part Number Bulbs Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Total Luminous Flux (Lm) Weight (kg) TRUSCO Part Number Bulbs Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130x200x200 2250 0.85 287-7457 HALOGEN BULB 150 W 1PC 1 SHS-150D 37117053 -
Discontinued
[x]
140x205x210 4000 0.95 287-7465 HALOGEN BULB 250 W 1PC 1 SHS-250D 37117071 -
Discontinued
[x]
185x195x240 8000 1.1 287-7473 HALOGEN BULB 500 W 1PC 1 SHS-500D 37117096 -
Discontinued
[x]
ADD TO CART

Related Products