Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Chain Hoist

4.00 (1)
Power Cord
3m
Rated Time (minutes)
25
Minimum Distance (mm)
280 (between hooks)
Working Voltage (V)
100
Power
Single-phase 100V
Specification
1-speed type, 2-push button style, JIS standard product (JIS B 8815)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Standard Pumping Capability (m) Winding Speed (m/min) Load Rating (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Standard Pumping Capability (m) Winding Speed (m/min) Load Rating (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
341-9223 6 (50Hz)6.5,(60Hz)6.5 0.125 - 1PC 1 BS-K1260 37165423 1,039.99 SGD
In stock
341-9193 3 (50Hz)3.8,(60Hz)3.8 0.200 - 1PC 1 BS-K2030 37165432 919.99 SGD
In stock
341-9207 3 (50Hz)6.5, (60Hz)6.5 0.125 7.5 1PC 1 BS-K1230 37165414 869.99 SGD
In stock
341-9215 6 (50Hz)3.8,(60Hz)3.8 0.200 - 1PC 1 BS-K2060 37165441 1,169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Pile of rice (30 kg)
4
From Japan
On 2017-10-15 10:52:03
It is small, lightweight, inexpensive and good. Speed ​​is reasonable. It gets dirty if you do not wipe off the chain grease.
This review is about item#37165414.

Related Products