Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Lever Length (mm) Load Rating (t) Weight (kg) TRUSCO Part Number Shortest Distance between Hooks (mm) Minimum Distance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lever Length (mm) Load Rating (t) Weight (kg) TRUSCO Part Number Shortest Distance between Hooks (mm) Minimum Distance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310 1.6 9.2 353-7714 - 352 (between hooks) 1PC 1 YA-01615 37165615 319.99 SGD
In stock
360 3.2 15.5 359-9418 363 - 1pc 1 YA-03215 39586303 449.99 SGD
In stock
268 1 6.2 353-7706 - 312 (between hooks) 1PC 1 YA-01015 37165597 279.99 SGD
In stock
268 0.8 6.0 451-9817 290 - 1pc 1 YA-00815 86341534 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Main pipe installation work
5
From Japan
On 2015-09-22 08:01:23
· I am currently using it, but I think that the weight is a bit heavy. After that, I think how durable it is.
This review is about item#37165615.
Load tightening operation
5
From Japan
On 2015-07-22 15:23:04
I purchased it last year, it was pretty easy to use, so I did it. It is nice to turn around lightly as "Kurukurukurukuru ~" when you made it free.
This review is about item#37165597.
Load tightening
4
From Japan
On 2014-08-04 14:50:00
The chain runs smoothly and it never chews. Until a chain is established to some extent, I will return if I do not subsidize the dial by hand, but I think that it is cheap and easy to use.
This review is about item#37165597.

Related Products