Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Manual Geared Trolley

Chain Length (m)
2.5
Compatible Rail Width (mm)
75-100-125
Minimum Turning Radius (mm)
900
Load Rating (t)
0.5
Reach Capability (m)
2.5
Weight (kg)
12
TRUSCO Part Number
138-1032
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-00525 37165703 -
Discontinued
[x]
ADD TO CART

Related Products