Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

General Purpose Winch

5.00 (4)
Purpose
Civil engineering relationship. General industrial relations. Forestry relationship.
Rope Length (m)
(Supplied wire rope) 20
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Rope Diameter (phi mm) Weight (kg) TRUSCO Part Number Color (Body) Breaking Strength (kN) Wire Rope Length Running 1 round trip Lever(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Rope Diameter (phi mm) Weight (kg) TRUSCO Part Number Color (Body) Breaking Strength (kN) Wire Rope Length Running 1 round trip Lever(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
620x150x300 (Supplied wire rope) 12.0 17 321-0791 - (Wire rope) 89.5 50 1PC 1 03401080 37165861 879.99 SGD
In stock
500x100x250 (Supplied wire rope) 9.0 8 321-0782 Silver (Wire rope) 50.4 60 1PC 1 03401040 37165877 599.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Logging of eccentric hardwoods
5
From Japan
On 2017-03-16 21:15:44
It is cheaper than chill hall, but it was able to be used satisfactorily as well as functionally.
This review is about item#37165877.
Logging (about 80 cm of wood)
5
From Japan
On 2017-03-06 17:45:14
I got rid of the wood that was tilted slightly toward the building side to the opposite side and cut down. Although it was heavy for carrying, it was hard, but making was also solid and made the purpose with 2 t pulling force to cause big tree.
This review is about item#37165861.
Logging of standing trees
5
From Japan
On 2014-05-08 21:20:46
There is not much for the product. Though it was before orders entered consecutive holidays, smooth correspondence, thank you for shipping.
This review is about item#37165877.
It is used for thinning and logging of the ownership forest of Sugi tree
5
From Japan
On 2014-04-09 19:56:16
Until now it was a control of logging at the lever block, but there was a risk that it takes time due to lack of stroke and danger, but with this purchase of the winch it is possible to cut down safely.
This review is about item#37165861.

Related Products