Buy more than* S$200* and get FREE SHIPPING

Rotating Dollies

4.50 (2)
Purpose
Large heavy load movement, swivel traveling roller for transportating installation. To change layout and to maintain in plant. To installate large machinery and to take it out.
Compatible Handle
D-1000
Specification
Low floor type
...see all>
Product Options
ADD TO CART
Weight (kg) Table Dimensions (mm) Working Load (t) Type Height (mm) Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Table Dimensions (mm) Working Load (t) Type Height (mm) Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 150 2 (Hook) 1.85 (loop) 2.45 67 250 195 391-4097 1PC 1 DUW-2P 37446884 739.99 SGD
In stock
- 200 5 (Roller array) urethane double type 70 300 290 461-8599 1PC 1 DU8S-5 37446875 1,369.99 SGD
Shipped after 2018-03-05
- 190 5 (Roller array) urethane double type 105 315 212 391-4135 1PC 1 DUW-5P 37446857 919.99 SGD
In stock
- 150 3 (Roller array) urethane double type 78 250 212 391-4119 1PC 1 DUW-3P 37446841 819.99 SGD
In stock
- 150 1 (Roller array) urethane double type 65 250 190 391-4089 1PC 1 DUW-1P 37446823 619.99 SGD
In stock
- 150 3 (Roller array) urethane double type 67 294 246 461-8581 1PC 1 DU6S-3 37446866 1,059.99 SGD
Shipped after 2018-03-05
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine relocation work
5
From Japan
On 2017-10-08 15:18:41
First thing that was okay was shipped the day so I was able to respond to the work in a hurry. Smooth work with less resistance to the floor during machine movement was made.
This review is about item#37446841.
Transport of heavy objects
4
From Japan
On 2015-12-12 11:39:32
There are also some durability, it is a satisfactory product.
This review is about item#37446857.

Related Products