Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Dimension B1 (mm) Weight (kg) Dimensions d3 (mm) Finishing Material Dimensions d1 (mm) TRUSCO Part Number Dimensions b1 (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Standard Working Load (t) Dimension d (mm) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimension B1 (mm) Weight (kg) Dimensions d3 (mm) Finishing Material Dimensions d1 (mm) TRUSCO Part Number Dimensions b1 (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Standard Working Load (t) Dimension d (mm) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 50 1.85 20 Alloysteel 22 305-0840 50 22 50 44 19 5 20 Cargo handling. 1PC 1 KL-19X200 37166044 59.99 SGD
In stock
200 50 3.3 26 Alloy steel 28 - 50 28 50 58 25 9.5 26 Cargo handling. 1PC 1 KL-25X200 37166071 80.99 SGD
In stock
140 40 1 17 Alloy steel 19 305-0823 40 19 40 38 16 3.5 17 - 1PC 1 KL-16X140 37166026 39.99 SGD
In stock
160 45 1.6 20 Alloy steel 22 305-0831 45 22 45 44 19 5 20 - 1PC 1 KL-19X160 37166035 47.99 SGD
In stock
250 50 - 23 Alloy steel 25 305-0866 50 25 50 53 22 7.0 23 Cargo handling. 1PC 1 KL-22X250 37166062 76.99 SGD
In stock
170 50 - 23 Alloy steel 25 305-0858 50 25 50 53 22 7.0 23 Cargo handling. 1PC 1 KL-22X170 37166053 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Together with iron plate hook.
5
From Japan
On 2018-03-05 14:48:27
I think whether it is okay even for a slightly lighter weight. It is a little too heavy.
This review is about item#37166035.
When securing large machine
2
From Japan
On 2017-05-06 20:31:49
Split pin and nut ... It is good to think about safety aspects, but it is not easy to use
This review is about item#37166026.
Heavy loading
3
From Japan
On 2017-05-03 14:53:35
Because it was a rush item, it was good on the working day.
This review is about item#37166053.
Used for lifting the manufacturing can body, installation work
5
From Japan
On 2015-04-08 14:04:55
Since it is a lifting heavy loading installation work, it becomes frequent replacement work, although the split pin is used while it is removed, it is very convenient and easy to work. The compatibility with the point of the wire (it is becoming rather thick) is also good.
This review is about item#37166035.
For machine lifting
5
From Japan
On 2014-09-08 18:41:46
It is 4 tons with the same size as other manufacturers, but here it is strong with 5 tons.
This review is about item#37166044.

Related Products